Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCMT, .5, PCD

  • Mfr # NF-DCMT32.50.5GD-DA1000

  • Zoro # G6307659


product price: $64.89
/ea

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Insert Size
32.50
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF-DCMT32.50.5GD-DA1000
Zoro #
G6307659
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.50
Corner Radius
.5
Nose Radius
0.0039"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
0 Degrees
ISO Number
NF-DCMT11T302N-GD
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
No. of Edges
1
Cutting Direction
Neutral
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Mounting Style
Screw-On
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
NF-DCMT32.50.5GD-DA1000
Coating
CVD
Number of Cutting Edges
1
Manufacturer Grade
DA1000
Chip-Breaker Code
GD
Included Angle
55 Degrees
Cutting Application
Turning
Insert Holding Type
Countersink Hole
Material - Machining
Polycrystalline Diamond
Chip-Breaker Style
Single
Features
Excellent Wear Resistance and Fracture Resistance
ANSI Code
NF-DCMT32.50.5GD
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Clearance Angle
7 Degrees
Shape
Rhombic
Measurement System
Fractional Inch
Primary Material Application ISO Code
N
Material
PCD
Application
Finishing
Style
DCMT

Description

Diamond Turning Insert, Chip-Breaker Code GD, Inscribed Circle 3/8 in, ANSI Code NF-DCMT32.50.5GD, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.