Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCMX, 1, PCD

  • Mfr # NFDCMX32.51-DA1000

  • Zoro # G6307546


product price: $55.89
/ea

Key Features

Insert Shape
Diamond
Insert Style
DCMX
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFDCMX32.51-DA1000
Zoro #
G6307546
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.51
Corner Radius
1
Insert Thickness
0.1560"
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMX
Inscribed Circle
3
Chip-Breaker
Yes
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
10 Degrees
ISO Number
NF-DCMT11T304
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
ANSI Number
NFDCMX32.51-DA1000
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Coating
CVD
Cutting Direction
Neutral
No. of Edges
1
Hardened (H) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw-On
Number of Cutting Edges
1
Features
Excellent Wear Resistance and Fracture Resistance
Cutting Material Coverage
NF Tip
Clearance Angle
7 Degrees
Shape
Rhombic
Insert Holding Type
Countersink Hole
Chip-Breaker Style
10 Degrees Rake Angle
Cutting Application
Turning
Measurement System
Fractional Inch
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
ANSI Code
NF-DCMX32.51
Material - Machining
Polycrystalline Diamond
Included Angle
55 Degrees
Manufacturer Grade
DA1000
Material
PCD
Style
DCMX
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, ANSI Code NF-DCMX32.51, Chip-Breaker Style 10 Degrees Rake Angle, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.