Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCMX, .2, PCD

  • Mfr # NFDCMX32.50-DA1000

  • Zoro # G6307555


product price: $55.89
/ea

Key Features

Insert Shape
Diamond
Insert Style
DCMX
Inscribed Circle
3
Insert Size
32.50
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFDCMX32.50-DA1000
Zoro #
G6307555
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.50
Corner Radius
.2
Insert Thickness
0.1560"
Nose Radius
0.0039"
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMX
Inscribed Circle
3
Chip-Breaker
Yes
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
10 Degrees
ISO Number
NF-DCMT11T301
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
No
ANSI Number
NFDCMX32.50-DA1000
Coating
CVD
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
No. of Edges
1
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Cutting Direction
Neutral
Mounting Style
Screw-On
Super Alloy (S) Compatibility
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Included Angle
55 Degrees
Shape
Rhombic
Cutting Material Coverage
NF Tip
Cutting Application
Turning
Chip-Breaker Style
10 Degrees Rake Angle
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Number of Cutting Edges
1
Primary Material Application ISO Code
N
Features
Excellent Wear Resistance and Fracture Resistance
Insert Holding Type
Countersink Hole
ANSI Code
NF-DCMX32.50
Material - Machining
Polycrystalline Diamond
Manufacturer Grade
DA1000
Material
PCD
Style
DCMX
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, ANSI Code NF-DCMX32.50, Chip-Breaker Style 10 Degrees Rake Angle, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.