Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DNMG, 1, Carbide

  • Mfr # DNMG331EEF-AC6030M

  • Zoro # G6323357


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG331EEF-AC6030M
Zoro #
G6323357
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Mounting Hole Dia.
0.150"
Nose Radius
0.0156"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC6030M
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DNMG110404N-EF
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M)
For Use With
Toolholders, Boring Bars
No. of Edges
2
Stainless (M) Compatibility
Yes
Coating
CVD
Cast Iron (K) Compatibility
No
Mounting Style
Top and Hole Clamping
ANSI Number
DNMG331EEF-AC6030M
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Application
Turning
Chip-Breaker Style
Double
Primary Material Application ISO Code
M
Features
Fracture Resistant
ANSI Code
DNMG331EEF
Measurement System
Fractional Inch
Finish - Machining
Absotech
Insert Holding Type
Straight Hole
Shape
Rhombic
Primary Material Application
Stainless Steel
Chip-Breaker Code
EEF
Clearance Angle
0 Degrees
Included Angle
55 Degrees
Number of Cutting Edges
2
Material - Machining
Carbide
Manufacturer Grade
AC6030M
Coating Process
CVD
Material
Carbide
Style
DNMG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 3/8 in, Absotech, ANSI Code DNMG331EEF, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.