Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DNMG, 1, Carbide

  • Mfr # DNMG331EEF-AC6040M

  • Zoro # G6323348


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG331EEF-AC6040M
Zoro #
G6323348
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Mounting Hole Dia.
0.150"
Nose Radius
0.0156"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC6040M
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DNMG110404N-EF
Mounting Style
Top and Hole Clamping
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Coating
PVD
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M)
Super Alloy (S) Compatibility
No
ANSI Number
DNMG331EEF-AC6040M
Cast Iron (K) Compatibility
No
No. of Edges
2
Chip-Breaker Style
Double
Finish - Machining
TiAlN+AlCrN
Number of Cutting Edges
2
Insert Holding Type
Straight Hole
Features
Excellent Fracture Resistance
ANSI Code
DNMG331EEF
Included Angle
55 Degrees
Measurement System
Fractional Inch
Chip-Breaker Code
EEF
Primary Material Application
Stainless Steel
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M
Coating Process
PVD
Cutting Application
Turning
Manufacturer Grade
AC6040M
Material - Machining
Carbide
Shape
Rhombic
Material
Carbide
Style
DNMG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 3/8 in, TiAlN+AlCrN, ANSI Code DNMG331EEF, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.