Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DNMG, 1, Carbide

  • Mfr # DNMG331ESU-AC5015S

  • Zoro # G7553788


product price: $14.19
/ea
Sold in multiples of 10 for $141.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG331ESU-AC5015S
Zoro #
G7553788
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Insert Thickness
0.187"
Mounting Hole Dia.
0.150"
Nose Radius
0.015"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
DNMG110404N-SU
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
PVD
Cast Iron (K) Compatibility
Yes
ANSI Number
DNMG331ESU
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
No. of Edges
4
Number of Cutting Edges
4
Features
Excellent Wear Resistance
Primary Material Application ISO Code
K, M, N, P, S
Finish - Machining
AlTiSiN
ANSI Code
DNMG331ESU
Included Angle
55 Degrees
Chip-Breaker Style
Double
Chip-Breaker Code
ESU
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Turning
Manufacturer Grade
AC5015S
Insert Holding Type
Straight Hole
Shape
Rhombic
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code DNMG331ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.