Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DNMG, 1, Carbide

  • Mfr # DNMG331ESU-AC5025S

  • Zoro # G7553727


product price: $14.49
/ea
Sold in multiples of 10 for $144.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG331ESU-AC5025S
Zoro #
G7553727
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Mounting Hole Dia.
0.150"
Insert Thickness
0.187"
Nose Radius
0.015"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
DNMG110402N-SU
Coating
PVD
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
ANSI Number
DNMG331ESU
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Cutting Direction
Neutral
Coating Process
PVD
Number of Cutting Edges
4
Cutting Application
Turning
Primary Material Application
Nickel, Titanium
Features
Excellent Fracture Resistance
Shape
Rhombic
Primary Material Application ISO Code
S10 - S30
Manufacturer Grade
AC5025S
ANSI Code
DNMG331ESU
Finish - Machining
AlTiSiN
Chip-Breaker Code
ESU
Chip-Breaker Style
Double
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Included Angle
55 Degrees
Material - Machining
Carbide
Measurement System
Fractional Inch
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code DNMG331ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.