Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DNMG, 2, Carbide

  • Mfr # DNMG332EGZ-AC405K

  • Zoro # G6323165


product price: $13.55
/ea
Sold in multiples of 10 for $135.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG332EGZ-AC405K
Zoro #
G6323165
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC405K
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DNMG110408N-GZ
Workpiece Compatibility
Cast Iron (K)
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
DNMG332EGZ-AC405K
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Coating
PVD
Mounting Style
Top and Hole Clamping
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
No. of Edges
2
Non Ferrous (N) Compatibility
No
Finish - Machining
Al203+TiCN
Number of Cutting Edges
2
Chip-Breaker Style
Double
Manufacturer Grade
AC405K
Cutting Application
Turning
ANSI Code
DNMG332EGZ
Shape
Rhombic
Coating Process
CVD
Insert Holding Type
Straight Hole
Primary Material Application
Cast Iron
Chip-Breaker Code
EGZ
Included Angle
55 Degrees
Material - Machining
Carbide
Measurement System
Fractional Inch
Features
Excellent Wear Resistance
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K
Material
Carbide
Style
DNMG
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code EGZ, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code DNMG332EGZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.