Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DNMG, 2, Carbide

  • Mfr # DNMG332EGZ-AC420K

  • Zoro # G6323147


product price: $13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG332EGZ-AC420K
Zoro #
G6323147
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC420K
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DNMG110408N-GZ
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Top and Hole Clamping
Coating
CVD
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K)
No. of Edges
2
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
DNMG332EGZ-AC420K
Primary Material Application ISO Code
K10 - K20
Chip-Breaker Style
Double
Cutting Application
Turning
Manufacturer Grade
AC420K
Included Angle
55 Degrees
Clearance Angle
0 Degrees
Number of Cutting Edges
2
Material - Machining
Carbide
Primary Material Application
Cast Iron
Shape
Rhombic
ANSI Code
DNMG332EGZ
Finish - Machining
Al203+TiCN
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Chip-Breaker Code
EGZ
Coating Process
CVD
Material
Carbide
Style
DNMG
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code EGZ, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code DNMG332EGZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.