Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DNMG, 2, Carbide

  • Mfr # DNMG332ESU-AC6040M

  • Zoro # G6323077


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG332ESU-AC6040M
Zoro #
G6323077
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC6040M
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
DNMG090408N-SU
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
2
ANSI Number
DNMG332ESU-AC6040M
Stainless (M) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Coating
CVD
Steel (P) Compatibility
No
Workpiece Compatibility
Stainless (M)
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Shape
Rhombic
Coating Process
PVD
Chip-Breaker Style
Double
Finish - Machining
TiAlN+AlCrN
Material - Machining
Carbide
Features
Excellent Fracture Resistance
Chip-Breaker Code
ESU
Included Angle
55 Degrees
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M
Cutting Application
Turning
ANSI Code
DNMG332ESU
Primary Material Application
Stainless Steel
Manufacturer Grade
AC6040M
Insert Holding Type
Straight Hole
Number of Cutting Edges
2
Measurement System
Fractional Inch
Material
Carbide
Application
Finishing
Style
DNMG

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, TiAlN+AlCrN, ANSI Code DNMG332ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.