Zoro Homepage

Diamond Turning Insert, Diamond, 3, DNMG, 2, Carbide

  • Mfr # DNMG332EUX-AC830P

  • Zoro # G6323031


product price: $12.65
/ea
Sold in multiples of 10 for $126.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG332EUX-AC830P
Zoro #
G6323031
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DNMG110408N-UX
No. of Edges
2
ANSI Number
DNMG332EUX-AC830P
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Coating
Uncoated
Mounting Style
Top and Hole Clamping
Stainless (M) Compatibility
Yes
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Included Angle
55 Degrees
Number of Cutting Edges
2
Finish - Machining
Al203+TiCN
Features
Excellent Wear Resistance
Manufacturer Grade
AC830P
Shape
Rhombic
Chip-Breaker Style
Double
Coating Process
CVD
ANSI Code
DNMG332EUX
Primary Material Application
Steel
Chip-Breaker Code
EUX
Measurement System
Fractional Inch
Material - Machining
Carbide
Cutting Application
Turning
Primary Material Application ISO Code
P
Material
Carbide
Style
DNMG
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code EUX, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code DNMG332EUX, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.