Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DNMG, 2

  • Mfr # DNMG332EEF-AC5025S

  • Zoro # G7505003


product price: $14.49
/ea
Sold in multiples of 10 for $144.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG332EEF-AC5025S
Zoro #
G7505003
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3
Chip-Breaker
Yes
Rake
20 Degrees
ISO Number
DNMG110408N-EF
Cutting Direction
Neutral
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Clearance Angle
0 Degrees
Cutting Application
Turning
Primary Material Application ISO Code
S10 - S30
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Manufacturer Grade
AC5025S
Material - Machining
Carbide
Measurement System
Fractional Inch
Finish - Machining
AlTiSiN
Coating Process
PVD
Included Angle
55 Degrees
Features
Excellent Fracture Resistance
ANSI Code
DNMG332EEF
Chip-Breaker Code
EEF
Shape
Rhombic
Chip-Breaker Style
Double
Primary Material Application
Nickel, Titanium

Description

Diamond Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code DNMG332EEF, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.