Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DNMG, 3, Carbide

  • Mfr # DNMG333EEG-AC6030M

  • Zoro # G6323016


product price: $13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG333EEG-AC6030M
Zoro #
G6323016
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
3
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0469"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC6030M
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DNMG110412N-EG
Super Alloy (S) Compatibility
No
Mounting Style
Top and Hole Clamping
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M)
Coating
CVD
No. of Edges
2
Cast Iron (K) Compatibility
No
ANSI Number
DNMG333EEG-AC6030M
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Application
Turning
Shape
Rhombic
Finish - Machining
Absotech
Number of Cutting Edges
2
Primary Material Application ISO Code
M
Features
Fracture Resistant
ANSI Code
DNMG333EEG
Chip-Breaker Code
EEG
Manufacturer Grade
AC6030M
Included Angle
55 Degrees
Insert Holding Type
Straight Hole
Primary Material Application
Stainless Steel
Measurement System
Fractional Inch
Material - Machining
Carbide
Coating Process
CVD
Clearance Angle
0 Degrees
Chip-Breaker Style
Double
Material
Carbide
Style
DNMG
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 3/8 in, Absotech, ANSI Code DNMG333EEG, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.