Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DNMG, 3, Carbide

  • Mfr # DNMG333EGE-AC8025P

  • Zoro # G6322998


product price: $14.49
/ea
Sold in multiples of 10 for $144.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG333EGE-AC8025P
Zoro #
G6322998
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
3
Nose Radius
0.0469"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG110412N-GE
ANSI Number
DNMG333EGE-AC8025P
Mounting Style
Top and Hole Clamping
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
CVD
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
No. of Edges
2
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Clearance Angle
0 Degrees
Primary Material Application
Steel
ANSI Code
DNMG333EGE
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Primary Material Application ISO Code
P25
Cutting Application
Turning
Measurement System
Fractional Inch
Finish - Machining
Absotech Platinum
Chip-Breaker Style
Double
Shape
Rhombic
Manufacturer Grade
AC8025P
Number of Cutting Edges
2
Chip-Breaker Code
EGE
Coating Process
CVD
Features
Adhesion Resistant, Chipping Resistant
Included Angle
55 Degrees
Material
Carbide
Style
DNMG
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code EGE, Inscribed Circle 3/8 in, Absotech Platinum, ANSI Code DNMG333EGE, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.