Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DNMG, 3, Carbide

  • Mfr # DNMG333EGZ-AC405K

  • Zoro # G6322955


product price: $13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG333EGZ-AC405K
Zoro #
G6322955
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
3
Mounting Hole Dia.
0.150"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC405K
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DNMG110412N-GZ
Workpiece Compatibility
Cast Iron (K)
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
2
Mounting Style
Top and Hole Clamping
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
DNMG333EGZ-AC405K
Coating
PVD
Clearance Angle
0 Degrees
Material - Machining
Carbide
Included Angle
55 Degrees
Features
Excellent Wear Resistance
Primary Material Application
Cast Iron
Manufacturer Grade
AC405K
Primary Material Application ISO Code
K
Cutting Application
Turning
Insert Holding Type
Straight Hole
Number of Cutting Edges
2
Chip-Breaker Code
EGZ
Coating Process
CVD
Finish - Machining
Al203+TiCN
Measurement System
Fractional Inch
Shape
Rhombic
ANSI Code
DNMG333EGZ
Chip-Breaker Style
Double
Material
Carbide
Application
Medium
Style
DNMG

Description

Diamond Turning Insert, Chip-Breaker Code EGZ, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code DNMG333EGZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.