Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DNMX, 2, Carbide

  • Mfr # DNMX332ESEW-AC8025P

  • Zoro # G6320706


product price: $15.15
/ea
Sold in multiples of 10 for $151.50

Key Features

Insert Shape
Diamond
Insert Style
DNMX
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMX332ESEW-AC8025P
Zoro #
G6320706
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMX
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
10 Degrees
ISO Number
DNMX110408N-SEW
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Coating
CVD
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Top and Hole Clamping
ANSI Number
DNMX332ESEW-AC8025P
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
2
Cutting Direction
Neutral
Measurement System
Fractional Inch
Chip-Breaker Style
10 Degrees Rake Angle
Shape
Rhombic
Included Angle
55 Degrees
Number of Cutting Edges
2
Primary Material Application ISO Code
P25
Cutting Application
Turning
Insert Holding Type
Straight or Countersink Hole
Chip-Breaker Code
ESEW
Manufacturer Grade
AC8025P
Clearance Angle
0 Degrees
Material - Machining
Carbide
ANSI Code
DNMX332ESEW
Finish - Machining
Absotech Platinum
Coating Process
CVD
Features
Adhesion Resistant, Chipping Resistant
Primary Material Application
Steel
Material
Carbide
Application
Finishing
Style
DNMX

Description

Diamond Turning Insert, Chip-Breaker Code ESEW, Inscribed Circle 3/8 in, Absotech Platinum, ANSI Code DNMX332ESEW, Chip-Breaker Style 10 Degrees Rake Angle, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.