Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DNMX, 2, Carbide

  • Mfr # DNMX332ESEW-AC810P

  • Zoro # G6320697


product price: $13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Insert Shape
Diamond
Insert Style
DNMX
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMX332ESEW-AC810P
Zoro #
G6320697
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMX
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Finishing
Rake
10 Degrees
ISO Number
DNMX110408N-SEW
Steel (P) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
No. of Edges
2
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Coating
CVD
Cutting Direction
Neutral
ANSI Number
DNMX332ESEW-AC810P
Primary Material Application ISO Code
P10
Included Angle
55 Degrees
Finish - Machining
Al203+TiCN
ANSI Code
DNMX332ESEW
Primary Material Application
Steel
Chip-Breaker Style
10 Degrees Rake Angle
Chip-Breaker Code
ESEW
Coating Process
CVD
Shape
Rhombic
Manufacturer Grade
AC810P
Material - Machining
Carbide
Insert Holding Type
Straight or Countersink Hole
Number of Cutting Edges
2
Measurement System
Fractional Inch
Cutting Application
Turning
Clearance Angle
0 Degrees
Features
Excellent Wear Resistance
Material
Carbide
Application
Finishing
Style
DNMX

Description

Diamond Turning Insert, Chip-Breaker Code ESEW, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code DNMX332ESEW, Chip-Breaker Style 10 Degrees Rake Angle, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.