Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DPMT, 1, Carbide

  • Mfr # DPMT32.51ESU-AC8025P

  • Zoro # G6320505


product price: $15.89
/ea
Sold in multiples of 10 for $158.90

Key Features

Insert Shape
Diamond
Insert Style
DPMT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPMT32.51ESU-AC8025P
Zoro #
G6320505
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
1
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.0156"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
DPMT11T304N-SU
Hardened (H) Compatibility
No
ANSI Number
DPMT32.51ESU-AC8025P
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Coating
CVD
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
2
Mounting Style
Top and Hole Clamping
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Insert Holding Type
Countersink Hole
Included Angle
55 Degrees
Features
Adhesion Resistant, Chipping Resistant
Chip-Breaker Style
Single
Shape
Rhombic
Chip-Breaker Code
ESU
Manufacturer Grade
AC8025P
Measurement System
Fractional Inch
ANSI Code
DPMT32.51ESU
Primary Material Application
Steel
Clearance Angle
11 Degrees
Material - Machining
Carbide
Coating Process
CVD
Cutting Application
Turning
Primary Material Application ISO Code
P25
Finish - Machining
Absotech Platinum
Number of Cutting Edges
2
Material
Carbide
Style
DPMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Absotech Platinum, ANSI Code DPMT32.51ESU, Chip-Breaker Style Single, Clearance Angle 11 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.