Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DPMT, 1

  • Mfr # DPMT32.51ESU-AC5015S

  • Zoro # G7506473


product price: $16.55
/ea
Sold in multiples of 10 for $165.50

Key Features

Insert Shape
Diamond
Insert Style
DPMT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPMT32.51ESU-AC5015S
Zoro #
G7506473
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
1
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DPMT
Inscribed Circle
3
Chip-Breaker
Yes
Rake
8 Degrees
ISO Number
DPMT11T304N-SU
Cutting Direction
Neutral
Relief Angle
11 Degrees
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Chip-Breaker Style
Single
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
K, M, N, P, S
Material - Machining
Carbide
Number of Cutting Edges
2
Finish - Machining
AlTiSiN
Cutting Application
Turning
Chip-Breaker Code
ESU
Manufacturer Grade
AC5015S
Included Angle
55 Degrees
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
Features
Excellent Wear Resistance
ANSI Code
DPMT32.51ESU
Insert Holding Type
Countersink Hole
Shape
Rhombic

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code DPMT32.51ESU, Chip-Breaker Style Single, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.