Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DPMT, 2, Carbide

  • Mfr # DPMT32.52ESU-AC5015S

  • Zoro # G7553587


product price: $16.19
/ea
Sold in multiples of 10 for $161.90

Key Features

Insert Shape
Diamond
Insert Style
DPMT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPMT32.52ESU-AC5015S
Zoro #
G7553587
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
2
Mounting Hole Dia.
0.173"
Insert Thickness
0.156"
Nose Radius
0.046"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
DPMT11T308N-SU
Non Ferrous (N) Compatibility
Yes
No. of Edges
2
Steel (P) Compatibility
Yes
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Relief Angle
11 Degrees
ANSI Number
DPMT32.52ESU
Hardened (H) Compatibility
No
Primary Material Application ISO Code
K, M, N, P, S
Number of Cutting Edges
2
Manufacturer Grade
AC5015S
Chip-Breaker Code
ESU
Included Angle
55 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Insert Holding Type
Countersink Hole
Cutting Application
Turning
Shape
Rhombic
ANSI Code
DPMT32.52ESU
Chip-Breaker Style
Single
Features
Excellent Wear Resistance
Finish - Machining
AlTiSiN
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code DPMT32.52ESU, Chip-Breaker Style Single, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.