Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DPMT, 2, Carbide

  • Mfr # DPMT32.52ESU-AC5025S

  • Zoro # G7553474


product price: $16.19
/ea
Sold in multiples of 10 for $161.90

Key Features

Insert Shape
Diamond
Insert Style
DPMT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPMT32.52ESU-AC5025S
Zoro #
G7553474
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
2
Mounting Hole Dia.
0.173"
Nose Radius
0.031"
Insert Thickness
0.156"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
DPMT11T308N-SU
Hardened (H) Compatibility
No
Cutting Direction
Neutral
ANSI Number
DPMT32.52ESU
Super Alloy (S) Compatibility
Yes
Coating
PVD
Relief Angle
11 Degrees
Steel (P) Compatibility
Yes
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
2
Stainless (M) Compatibility
Yes
Primary Material Application ISO Code
S10 - S30
Chip-Breaker Style
Single
Cutting Application
Turning
Chip-Breaker Code
ESU
Material - Machining
Carbide
Measurement System
Fractional Inch
Finish - Machining
AlTiSiN
Primary Material Application
Nickel, Titanium
Number of Cutting Edges
2
Clearance Angle
11 Degrees
Shape
Rhombic
Included Angle
55 Degrees
Features
Excellent Fracture Resistance
ANSI Code
DPMT32.52ESU
Coating Process
PVD
Manufacturer Grade
AC5025S
Insert Holding Type
Countersink Hole
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code DPMT32.52ESU, Chip-Breaker Style Single, Clearance Angle 11 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.