Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VBGA, 1, CBN

  • Mfr # 2NCVBGA331-BNC200

  • Zoro # G5763195


product price: $84.49
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
VBGA
Inscribed Circle
3
Insert Size
331
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCVBGA331-BNC200
Zoro #
G5763195
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
331
Corner Radius
1
Insert Thickness
0.1875"
Nose Radius
0.0157"
Mounting Hole Dia.
0.173
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBGA
Inscribed Circle
3
Chip-Breaker
No
Grade
BNC200
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NC-VBGW160404
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
For Use With
SVNB Toolholders, A-SVUB, A-SVQB, D-SVZB Boring Bars
Coating
TiAlN
Mounting Style
Screw-On
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Relief Angle
5 Degrees
ANSI Number
2NCVBGA331-BNC200
Stainless (M) Compatibility
No
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Clearance Angle
5 Degrees
ANSI Code
2NC-VBGA331
Insert Holding Type
Straight Hole
Number of Cutting Edges
2
Primary Material Application ISO Code
H
Cutting Application
Turning
Measurement System
Fractional Inch
Finish - Machining
TiN
Primary Material Application
Hardened Steel
Material - Machining
Carbide
Manufacturer Grade
BNC200
Included Angle
35 Degrees
Shape
Rhombic
Features
Excellent Wear Resistance
Material
CBN
Application
Medium
Style
VBGA

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiN, ANSI Code 2NC-VBGA331, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.