Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VBGA, 1, CBN

  • Mfr # NUVBGA331-BN2000

  • Zoro # G6304859


product price: $51.99
/ea

Key Features

Insert Shape
Diamond
Insert Style
VBGA
Inscribed Circle
3
Insert Size
331
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUVBGA331-BN2000
Zoro #
G6304859
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
331
Corner Radius
1
Mounting Hole Dia.
0.173"
Nose Radius
0.0156"
Insert Thickness
0.1875"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBGA
Inscribed Circle
3
Chip-Breaker
No
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
NU-VBGW160404
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
ANSI Number
NUVBGA331-BN2000
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
Coating
CVD
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
No. of Edges
1
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Insert Holding Type
Straight Hole
Cutting Material Coverage
Mini Tip
Measurement System
Fractional Inch
Number of Cutting Edges
1
Primary Material Application
Hardened Steel
Material - Machining
CBN
Features
Excellent Wear Resistance and Fracture Resistance
Shape
Rhombic
Primary Material Application ISO Code
H10 - H20
Cutting Application
Turning
Clearance Angle
5 Degrees
Included Angle
35 Degrees
ANSI Code
NU-VBGA331
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
BN2000
Material
CBN
Style
VBGA
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code NU-VBGA331, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.