Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VBGA, 1, CBN

  • Mfr # NUVBGA331LT-BN2000

  • Zoro # G6304831


product price: $49.85
/ea

Key Features

Insert Shape
Diamond
Insert Style
VBGA
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUVBGA331LT-BN2000
Zoro #
G6304831
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
331
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.173"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBGA
Inscribed Circle
3
Chip-Breaker
Yes
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
NU-VBGW160404LT
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
NUVBGA331LT-BN2000
Mounting Style
Screw-On
Coating
CVD
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
No. of Edges
1
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Cutting Material Coverage
Mini Tip
Primary Material Application
Hardened Steel
Included Angle
35 Degrees
Clearance Angle
5 Degrees
ANSI Code
NU-VBGA331LT
Material - Machining
CBN
Manufacturer Grade
BN2000
Features
Excellent Wear Resistance and Fracture Resistance
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Primary Material Application ISO Code
H10 - H20
Chip-Breaker Code
LT
Cutting Application
Turning
Shape
Rhombic
Insert Holding Type
Straight Hole
Number of Cutting Edges
1
Material
CBN
Style
VBGA
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code LT, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code NU-VBGA331LT, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.