Zoro Homepage

Diamond Turning Insert, Diamond, 3, VBGA, 2, CBN

  • Mfr # 2NCVBGA332-BNC200

  • Zoro # G5590304


product price: $80.25
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
VBGA
Inscribed Circle
3
Insert Size
332
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCVBGA332-BNC200
Zoro #
G5590304
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.173
Nose Radius
0.0312"
Insert Thickness
0.1875"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBGA
Inscribed Circle
3
Chip-Breaker
No
Grade
BNC200
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NC-VBGW160408
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Hardened (H) Compatibility
Yes
For Use With
SVNB Toolholders, A-SVUB, A-SVQB, D-SVZB Boring Bars
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
ANSI Number
2NCVBGA332-BNC200
Coating
TiAlN
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Relief Angle
5 Degrees
Mounting Style
Screw-On
Finish - Machining
TiN
Cutting Application
Turning
Primary Material Application
Hardened Steel
Manufacturer Grade
BNC200
Measurement System
Fractional Inch
Primary Material Application ISO Code
H
Clearance Angle
5 Degrees
ANSI Code
2NC-VBGA332
Insert Holding Type
Straight Hole
Features
Excellent Wear Resistance
Shape
Rhombic
Included Angle
35 Degrees
Number of Cutting Edges
2
Material - Machining
Carbide
Material
CBN
Style
VBGA
Application
Medium

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiN, ANSI Code 2NC-VBGA332, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.