Zoro Homepage

Diamond Turning Insert, Diamond, 3, VBGA, 2, CBN

  • Mfr # NUVBGA332-BN2000

  • Zoro # G6304825


product price: $51.99
/ea

Key Features

Insert Shape
Diamond
Insert Style
VBGA
Inscribed Circle
3
Insert Size
332
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUVBGA332-BN2000
Zoro #
G6304825
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.173"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBGA
Inscribed Circle
3
Chip-Breaker
No
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
NU-VBGW160408
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Coating
CVD
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Mounting Style
Screw-On
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
ANSI Number
NUVBGA332-BN2000
No. of Edges
1
For Use With
Toolholders, Boring Bars
Cutting Application
Turning
Manufacturer Grade
BN2000
Finish - Machining
Bright (Uncoated)
ANSI Code
NU-VBGA332
Insert Holding Type
Straight Hole
Features
Excellent Wear Resistance and Fracture Resistance
Clearance Angle
5 Degrees
Measurement System
Fractional Inch
Included Angle
35 Degrees
Shape
Rhombic
Material - Machining
CBN
Cutting Material Coverage
Mini Tip
Primary Material Application
Hardened Steel
Number of Cutting Edges
1
Primary Material Application ISO Code
H10 - H20
Material
CBN
Style
VBGA
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code NU-VBGA332, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.