Zoro Homepage

Diamond Turning Insert, Diamond, 3, VBGA, 2, CBN

  • Mfr # NUVBGA332HS-BN2000

  • Zoro # G6304816


product price: $48.39
/ea

Key Features

Insert Shape
Diamond
Insert Style
VBGA
Inscribed Circle
3
Insert Size
332
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUVBGA332HS-BN2000
Zoro #
G6304816
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
332
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.173"
Nose Radius
0.0313"
Thickness
3
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBGA
Inscribed Circle
3
Chip-Breaker
No
Grade
BN2000
Insert Material
CBN
Insert Application
Roughing
Rake
Positive
ISO Number
NU-VBGW160408HS
Mounting Style
Screw-On
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
Yes
No. of Edges
1
Coating
Cermet
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
ANSI Number
NUVBGA332HS-BN2000
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Included Angle
35 Degrees
ANSI Code
NU-VBGA332HS
Insert Holding Type
Straight Hole
Number of Cutting Edges
1
Primary Material Application ISO Code
H10 - H20
Manufacturer Grade
BN2000
Material - Machining
CBN
Clearance Angle
5 Degrees
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Cutting Application
Turning
Cutting Material Coverage
Mini Tip
Shape
Rhombic
Features
Excellent Wear Resistance and Fracture Resistance
Primary Material Application
Hardened Steel
Material
CBN
Style
VBGA
Application
Roughing

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code NU-VBGA332HS, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.