Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VBGA, 2, CBN

  • Mfr # NUVBGA332LT-BN2000

  • Zoro # G6304807


product price: $58.95
/ea

Key Features

Insert Shape
Diamond
Insert Style
VBGA
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUVBGA332LT-BN2000
Zoro #
G6304807
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.173"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Thickness
3
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBGA
Inscribed Circle
3
Chip-Breaker
Yes
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
NU-VBGW160408LT
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
No. of Edges
1
Coating
Cermet
ANSI Number
NUVBGA332LT-BN2000
Steel (P) Compatibility
Yes
Mounting Style
Screw-On
Cast Iron (K) Compatibility
Yes
Material - Machining
CBN
Shape
Rhombic
ANSI Code
NU-VBGA332LT
Included Angle
35 Degrees
Cutting Application
Turning
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H10 - H20
Measurement System
Fractional Inch
Clearance Angle
5 Degrees
Insert Holding Type
Straight Hole
Number of Cutting Edges
1
Features
Excellent Wear Resistance and Fracture Resistance
Finish - Machining
Bright (Uncoated)
Chip-Breaker Code
LT
Cutting Material Coverage
Mini Tip
Manufacturer Grade
BN2000
Material
CBN
Application
Finishing
Style
VBGA

Description

Diamond Turning Insert, Chip-Breaker Code LT, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code NU-VBGA332LT, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.