Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VBGA, .5, CBN

  • Mfr # NUVBGA330.5LT-BN2000

  • Zoro # G6304868


product price: $50.65
/ea

Key Features

Insert Shape
Diamond
Insert Style
VBGA
Inscribed Circle
3
Insert Size
330.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUVBGA330.5LT-BN2000
Zoro #
G6304868
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
330.5
Corner Radius
.5
Insert Thickness
0.1875"
Mounting Hole Dia.
0.173"
Nose Radius
0.0078"
Thickness
3
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBGA
Inscribed Circle
3
Chip-Breaker
Yes
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
NU-VBGW160402LT
Mounting Style
Screw-On
Coating
PVD
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
No. of Edges
1
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
ANSI Number
NUVBGA330.5LT-BN2000
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Cutting Application
Turning
ANSI Code
NU-VBGA330.5LT
Features
Excellent Wear Resistance and Fracture Resistance
Number of Cutting Edges
1
Cutting Material Coverage
Mini Tip
Primary Material Application ISO Code
H10 - H20
Primary Material Application
Hardened Steel
Manufacturer Grade
BN2000
Shape
Rhombic
Clearance Angle
5 Degrees
Material - Machining
CBN
Measurement System
Fractional Inch
Included Angle
35 Degrees
Insert Holding Type
Straight Hole
Finish - Machining
Bright (Uncoated)
Chip-Breaker Code
LT
Material
CBN
Style
VBGA
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code LT, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code NU-VBGA330.5LT, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.