Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VBGT, 1, Carbide

  • Mfr # VBGT331MESI-AC5015S

  • Zoro # G7557997


product price: $21.65
/ea
Sold in multiples of 10 for $216.50

Key Features

Insert Shape
Diamond
Insert Style
VBGT
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBGT331MESI-AC5015S
Zoro #
G7557997
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Insert Thickness
0.187"
Mounting Hole Dia.
0.173"
Nose Radius
0.015"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
0 Degrees
ISO Number
VBGT160404MN-SI
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Relief Angle
5 Degrees
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
ANSI Number
VBGT331MESI
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Included Angle
35 Degrees
Chip-Breaker Style
Single
Manufacturer Grade
AC5015S
Measurement System
Fractional Inch
Material - Machining
Carbide
Shape
Rhombic
Chip-Breaker Code
MESI
Primary Material Application ISO Code
K, M, N, P, S
Features
Excellent Wear Resistance
Finish - Machining
AlTiSiN
Clearance Angle
5 Degrees
Insert Holding Type
Countersink Hole
ANSI Code
VBGT331MESI
Cutting Application
Turning
Number of Cutting Edges
2
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code VBGT331MESI, Chip-Breaker Style Single, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.