Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VBGT, .2, Carbide

  • Mfr # VBGT330MESI-AC5025S

  • Zoro # G7558067


product price: $24.55
/ea
Sold in multiples of 10 for $245.50

Key Features

Insert Shape
Diamond
Insert Style
VBGT
Inscribed Circle
3
Insert Size
330
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBGT330MESI-AC5025S
Zoro #
G7558067
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
330
Corner Radius
.2
Insert Thickness
0.187"
Nose Radius
0.003"
Mounting Hole Dia.
0.173"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
0 Degrees
ISO Number
VBGT160401MN-SI
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Relief Angle
5 Degrees
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Cutting Direction
Neutral
ANSI Number
VBGT330MESI
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
No. of Edges
2
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Material - Machining
Carbide
Features
Excellent Fracture Resistance
Manufacturer Grade
AC5025S
Finish - Machining
AlTiSiN
Included Angle
35 Degrees
Primary Material Application
Nickel, Titanium
Insert Holding Type
Countersink Hole
Coating Process
PVD
Primary Material Application ISO Code
S10 - S30
Number of Cutting Edges
2
Chip-Breaker Style
Single
Cutting Application
Turning
Chip-Breaker Code
MESI
Clearance Angle
5 Degrees
ANSI Code
VBGT330MESI
Measurement System
Fractional Inch
Shape
Rhombic
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code VBGT330MESI, Chip-Breaker Style Single, Clearance Angle 5 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.