Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VBGT, .2, Carbide

  • Mfr # VBGT330MESI-AC6030M

  • Zoro # G6308246


product price: $20.55
/ea
Sold in multiples of 10 for $205.50

Key Features

Insert Shape
Diamond
Insert Style
VBGT
Inscribed Circle
3
Insert Size
330
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBGT330MESI-AC6030M
Zoro #
G6308246
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
330
Corner Radius
.2
Mounting Hole Dia.
0.173"
Nose Radius
0.0039"
Insert Thickness
0.1250"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC6030M
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
VBGT160401MN-SI
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Coating
CBN
Workpiece Compatibility
Stainless (M)
Mounting Style
Screw-On
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
No. of Edges
2
ANSI Number
VBGT330MESI-AC6030M
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel
Included Angle
35 Degrees
Clearance Angle
5 Degrees
Number of Cutting Edges
2
Primary Material Application ISO Code
M
Shape
Rhombic
Features
Fracture Resistant
Chip-Breaker Code
MESI
Manufacturer Grade
AC6030M
Coating Process
CVD
Insert Holding Type
Countersink Hole
ANSI Code
VBGT330MESI
Finish - Machining
Absotech
Material - Machining
Carbide
Chip-Breaker Style
Single
Cutting Application
Turning
Material
Carbide
Style
VBGT
Application
Roughing

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 3/8 in, Absotech, ANSI Code VBGT330MESI, Chip-Breaker Style Single, Clearance Angle 5 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.