Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VBGT, .5, Carbide

  • Mfr # VBGT330.5MESI-AC5015S

  • Zoro # G7557604


product price: $19.75
/ea
Sold in multiples of 10 for $197.50

Key Features

Insert Shape
Diamond
Insert Style
VBGT
Inscribed Circle
3
Insert Size
330.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VBGT330.5MESI-AC5015S
Zoro #
G7557604
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
330.5
Corner Radius
.5
Mounting Hole Dia.
0.173"
Insert Thickness
0.187"
Nose Radius
0.007"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
0 Degrees
ISO Number
VBGT160402MN-SI
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Coating
PVD
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
5 Degrees
ANSI Number
VBGT330.5MESI
Stainless (M) Compatibility
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Insert Holding Type
Countersink Hole
Chip-Breaker Style
Single
Manufacturer Grade
AC5015S
Shape
Rhombic
Cutting Application
Turning
Included Angle
35 Degrees
Clearance Angle
5 Degrees
Measurement System
Fractional Inch
Number of Cutting Edges
2
Chip-Breaker Code
MESI
Finish - Machining
AlTiSiN
Primary Material Application ISO Code
K, M, N, P, S
Features
Excellent Wear Resistance
ANSI Code
VBGT330.5MESI
Material - Machining
Carbide
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code VBGT330.5MESI, Chip-Breaker Style Single, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.