Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VBGT, .5, Carbide

  • Mfr # VBGT330.5MESI-AC6030M

  • Zoro # G6308289


product price: $21.15
/ea
Sold in multiples of 10 for $211.50

Key Features

Insert Shape
Diamond
Insert Style
VBGT
Inscribed Circle
3
Insert Size
330.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBGT330.5MESI-AC6030M
Zoro #
G6308289
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
330.5
Corner Radius
.5
Nose Radius
0.0078"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.173"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC6030M
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
VBGT160402MN-SI
Super Alloy (S) Compatibility
No
Mounting Style
Screw-On
Hardened (H) Compatibility
No
No. of Edges
2
Workpiece Compatibility
Stainless (M)
ANSI Number
VBGT330.5MESI-AC6030M
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Coating
CBN
Finish - Machining
Absotech
ANSI Code
VBGT330.5MESI
Chip-Breaker Code
MESI
Manufacturer Grade
AC6030M
Chip-Breaker Style
Single
Clearance Angle
5 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
M
Features
Fracture Resistant
Number of Cutting Edges
2
Insert Holding Type
Countersink Hole
Coating Process
CVD
Material - Machining
Carbide
Shape
Rhombic
Primary Material Application
Stainless Steel
Included Angle
35 Degrees
Cutting Application
Turning
Material
Carbide
Application
Roughing
Style
VBGT

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 3/8 in, Absotech, ANSI Code VBGT330.5MESI, Chip-Breaker Style Single, Clearance Angle 5 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.