Zoro Homepage

Diamond Turning Insert, Diamond, 3, VBMT, 1, Carbide

  • Mfr # VBMT331ELU-AC8025P

  • Zoro # G6307975


product price: $21.65
/ea
Sold in multiples of 10 for $216.50

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT331ELU-AC8025P
Zoro #
G6307975
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
VBMT160404NLU
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Mounting Style
Screw-On
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
No. of Edges
2
Cutting Direction
Neutral
ANSI Number
VBMT331ELU-AC8025P
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Coating
CVD
Super Alloy (S) Compatibility
No
ANSI Code
VBMT331ELU
Clearance Angle
5 Degrees
Chip-Breaker Code
ELU
Primary Material Application ISO Code
P25
Shape
Rhombic
Number of Cutting Edges
2
Finish - Machining
Absotech Platinum
Included Angle
35 Degrees
Features
Adhesion Resistant, Chipping Resistant
Primary Material Application
Steel
Manufacturer Grade
AC8025P
Cutting Application
Turning
Coating Process
CVD
Material - Machining
Carbide
Chip-Breaker Style
Single
Insert Holding Type
Countersink Hole
Measurement System
Fractional Inch
Material
Carbide
Style
VBMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 3/8 in, Absotech Platinum, ANSI Code VBMT331ELU, Chip-Breaker Style Single, Clearance Angle 5 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.