Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VBMT, 1, Carbide

  • Mfr # VBMT331ELU-AC810P

  • Zoro # G6307966


product price: $19.75
/ea
Sold in multiples of 10 for $197.50

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT331ELU-AC810P
Zoro #
G6307966
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.173"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
VBMT160404NLU
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Screw-On
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
2
Cutting Direction
Neutral
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
VBMT331ELU-AC810P
Chip-Breaker Style
Single
Measurement System
Fractional Inch
Primary Material Application ISO Code
P10
Included Angle
35 Degrees
Cutting Application
Turning
Shape
Rhombic
Finish - Machining
Al203+TiCN
Primary Material Application
Steel
Material - Machining
Carbide
Clearance Angle
5 Degrees
Manufacturer Grade
AC810P
ANSI Code
VBMT331ELU
Features
Excellent Wear Resistance
Coating Process
CVD
Insert Holding Type
Countersink Hole
Number of Cutting Edges
2
Chip-Breaker Code
ELU
Material
Carbide
Application
Finishing
Style
VBMT

Description

Diamond Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code VBMT331ELU, Chip-Breaker Style Single, Clearance Angle 5 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.