Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VBMT, 1, Carbide

  • Mfr # VBMT331ESU-AC5015S

  • Zoro # G7557805


product price: $19.15
/ea
Sold in multiples of 10 for $191.50

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VBMT331ESU-AC5015S
Zoro #
G7557805
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Insert Thickness
0.187"
Nose Radius
0.015"
Mounting Hole Dia.
0.173"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
VBMT160404N-SU
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
2
Coating
PVD
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
ANSI Number
VBMT331ESU
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Steel (P) Compatibility
Yes
Relief Angle
5 Degrees
Cast Iron (K) Compatibility
Yes
Material - Machining
Carbide
Manufacturer Grade
AC5015S
Included Angle
35 Degrees
Chip-Breaker Code
ESU
Cutting Application
Turning
Clearance Angle
5 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
AlTiSiN
Measurement System
Fractional Inch
Shape
Rhombic
Insert Holding Type
Countersink Hole
Primary Material Application ISO Code
K, M, N, P, S
Number of Cutting Edges
2
Features
Excellent Wear Resistance
Chip-Breaker Style
Single
ANSI Code
VBMT331ESU
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code VBMT331ESU, Chip-Breaker Style Single, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.