Zoro Homepage

Diamond Turning Insert, Diamond, 3, VBMT, 1, Carbide

  • Mfr # VBMT331ESU-AC8025P

  • Zoro # G6307920


product price: $21.65
/ea
Sold in multiples of 10 for $216.50

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT331ESU-AC8025P
Zoro #
G6307920
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Mounting Hole Dia.
0.173"
Insert Thickness
0.1875"
Nose Radius
0.0156"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
VBMT160404NSU
Mounting Style
Top and Hole Clamping
ANSI Number
VBMT331ESU-AC8025P
For Use With
Toolholders, Boring Bars
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
CBN
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Clearance Angle
5 Degrees
ANSI Code
VBMT331ESU
Chip-Breaker Style
Single
Coating Process
CVD
Chip-Breaker Code
ESU
Shape
Rhombic
Finish - Machining
Absotech Platinum
Primary Material Application
Steel
Insert Holding Type
Countersink Hole
Material - Machining
Carbide
Number of Cutting Edges
2
Primary Material Application ISO Code
P25
Features
Adhesion Resistant, Chipping Resistant
Cutting Application
Turning
Measurement System
Fractional Inch
Included Angle
35 Degrees
Manufacturer Grade
AC8025P
Material
Carbide
Application
Finishing
Style
VBMT

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Absotech Platinum, ANSI Code VBMT331ESU, Chip-Breaker Style Single, Clearance Angle 5 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.