Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VBMT, 1, Carbide

  • Mfr # VBMT331ESU-AC810P

  • Zoro # G6307911


product price: $19.75
/ea
Sold in multiples of 10 for $197.50

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT331ESU-AC810P
Zoro #
G6307911
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.173"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
VBMT160404NSU
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
VBMT331ESU-AC810P
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Mounting Style
Top and Hole Clamping
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Coating
CBN
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Stainless (M) Compatibility
Yes
Shape
Rhombic
Insert Holding Type
Countersink Hole
Features
Excellent Wear Resistance
Primary Material Application
Steel
Primary Material Application ISO Code
P10
Chip-Breaker Style
Single
Material - Machining
Carbide
Chip-Breaker Code
ESU
Measurement System
Fractional Inch
Included Angle
35 Degrees
Cutting Application
Turning
Manufacturer Grade
AC810P
Coating Process
CVD
Number of Cutting Edges
2
Finish - Machining
Al203+TiCN
ANSI Code
VBMT331ESU
Clearance Angle
5 Degrees
Material
Carbide
Application
Finishing
Style
VBMT

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code VBMT331ESU, Chip-Breaker Style Single, Clearance Angle 5 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.