Zoro Homepage

Diamond Turning Insert, Diamond, 3, VBMT, 1, Carbide

  • Mfr # VBMT331ESU-AC830P

  • Zoro # G6307905


product price: $20.15
/ea
Sold in multiples of 10 for $201.50

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT331ESU-AC830P
Zoro #
G6307905
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Insert Thickness
0.1875"
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
VBMT160404NSU
No. of Edges
2
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
VBMT331ESU-AC830P
Mounting Style
Top and Hole Clamping
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Coating
CBN
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Primary Material Application
Steel
Measurement System
Fractional Inch
Chip-Breaker Code
ESU
Cutting Application
Turning
Shape
Rhombic
Primary Material Application ISO Code
P
ANSI Code
VBMT331ESU
Chip-Breaker Style
Single
Features
Excellent Wear Resistance
Clearance Angle
5 Degrees
Coating Process
CVD
Included Angle
35 Degrees
Material - Machining
Carbide
Finish - Machining
Al203+TiCN
Insert Holding Type
Countersink Hole
Number of Cutting Edges
2
Manufacturer Grade
AC830P
Material
Carbide
Style
VBMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code VBMT331ESU, Chip-Breaker Style Single, Clearance Angle 5 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.