Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VBMT, 1, Cermet

  • Mfr # VBMT331ESU-T1500Z

  • Zoro # G6307887


product price: $17.09
/ea
Sold in multiples of 10 for $170.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT331ESU-T1500Z
Zoro #
G6307887
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Mounting Hole Dia.
0.173"
Nose Radius
0.0156"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
8 Degrees
ISO Number
VBMT160404NSU
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
VBMT331ESU-T1500Z
No. of Edges
2
Coating
CBN
Mounting Style
Top and Hole Clamping
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Application
Turning
Manufacturer Grade
T1500Z
Chip-Breaker Style
Single
Insert Holding Type
Countersink Hole
Material - Machining
Cermet
Clearance Angle
5 Degrees
Chip-Breaker Code
ESU
Primary Material Application
Steel
Number of Cutting Edges
2
Shape
Rhombic
Coating Process
PVD
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Included Angle
35 Degrees
Features
Wear Resistant
ANSI Code
VBMT331ESU
Material
Cermet
Style
VBMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, ANSI Code VBMT331ESU, Chip-Breaker Style Single, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.