Zoro Homepage

Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide

  • Mfr # VBMT332ELB-AC8025P

  • Zoro # G6307878


product price: $21.65
/ea
Sold in multiples of 10 for $216.50

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT332ELB-AC8025P
Zoro #
G6307878
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.173"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT160408N-LB
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Coating
CVD
No. of Edges
2
ANSI Number
VBMT332ELB-AC8025P
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Mounting Style
Screw-On
Steel (P) Compatibility
Yes
Insert Holding Type
Countersink Hole
ANSI Code
VBMT332ELB
Shape
Rhombic
Chip-Breaker Style
Single
Included Angle
35 Degrees
Manufacturer Grade
AC8025P
Coating Process
CVD
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application ISO Code
P25
Features
Adhesion Resistant, Chipping Resistant
Primary Material Application
Steel
Finish - Machining
Absotech Platinum
Number of Cutting Edges
2
Cutting Application
Turning
Chip-Breaker Code
ELB
Clearance Angle
5 Degrees
Material
Carbide
Style
VBMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ELB, Inscribed Circle 3/8 in, Absotech Platinum, ANSI Code VBMT332ELB, Chip-Breaker Style Single, Clearance Angle 5 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.