Zoro Homepage

Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide

  • Mfr # VBMT332ELU-AC8025P

  • Zoro # G6307850


product price: $21.65
/ea
Sold in multiples of 10 for $216.50

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT332ELU-AC8025P
Zoro #
G6307850
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
VBMT160408NLU
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
ANSI Number
VBMT332ELU-AC8025P
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
No. of Edges
2
Mounting Style
Screw-On
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ANSI Code
VBMT332ELU
Chip-Breaker Style
Single
Shape
Rhombic
Cutting Application
Turning
Coating Process
CVD
Primary Material Application ISO Code
P25
Primary Material Application
Steel
Included Angle
35 Degrees
Measurement System
Fractional Inch
Features
Adhesion Resistant, Chipping Resistant
Finish - Machining
Absotech Platinum
Chip-Breaker Code
ELU
Number of Cutting Edges
2
Clearance Angle
5 Degrees
Material - Machining
Carbide
Insert Holding Type
Countersink Hole
Manufacturer Grade
AC8025P
Material
Carbide
Style
VBMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 3/8 in, Absotech Platinum, ANSI Code VBMT332ELU, Chip-Breaker Style Single, Clearance Angle 5 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.