Zoro Homepage

Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide

  • Mfr # VBMT332ELU-AC810P

  • Zoro # G6307841


product price: $19.79
/ea
Sold in multiples of 10 for $197.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT332ELU-AC810P
Zoro #
G6307841
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.173"
Nose Radius
0.0313"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
VBMT160408NLU
No. of Edges
2
Mounting Style
Screw-On
Hardened (H) Compatibility
No
Coating
CVD
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ANSI Number
VBMT332ELU-AC810P
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Number of Cutting Edges
2
Features
Excellent Wear Resistance
Chip-Breaker Style
Single
Insert Holding Type
Countersink Hole
Shape
Rhombic
Measurement System
Fractional Inch
Finish - Machining
Al203+TiCN
Primary Material Application
Steel
Primary Material Application ISO Code
P10
Manufacturer Grade
AC810P
Included Angle
35 Degrees
Clearance Angle
5 Degrees
Coating Process
CVD
Chip-Breaker Code
ELU
Cutting Application
Turning
Material - Machining
Carbide
ANSI Code
VBMT332ELU
Material
Carbide
Application
Finishing
Style
VBMT

Description

Diamond Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code VBMT332ELU, Chip-Breaker Style Single, Clearance Angle 5 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.