Zoro Homepage

Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide

  • Mfr # VBMT332ENK-AC8025P

  • Zoro # G6307817


product price: $23.39
/ea
Sold in multiples of 10 for $233.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT332ENK-AC8025P
Zoro #
G6307817
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.173"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
VBMT160408N-SK
For Use With
Toolholders, Boring Bars
Coating
PVD
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
2
Super Alloy (S) Compatibility
No
Mounting Style
Top and Hole Clamping
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ANSI Number
VBMT332ENK-AC8025P
Insert Holding Type
Countersink Hole
Coating Process
CVD
ANSI Code
VBMT332ENK
Features
Adhesion Resistant, Chipping Resistant
Finish - Machining
Absotech Platinum
Clearance Angle
5 Degrees
Manufacturer Grade
AC8025P
Measurement System
Fractional Inch
Number of Cutting Edges
2
Material - Machining
Carbide
Chip-Breaker Style
Single
Chip-Breaker Code
ENK
Cutting Application
Turning
Primary Material Application ISO Code
P25
Included Angle
35 Degrees
Shape
Rhombic
Primary Material Application
Steel
Material
Carbide
Application
Finishing
Style
VBMT

Description

Diamond Turning Insert, Chip-Breaker Code ENK, Inscribed Circle 3/8 in, Absotech Platinum, ANSI Code VBMT332ENK, Chip-Breaker Style Single, Clearance Angle 5 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.