Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide

  • Mfr # VBMT332ESU-AC5015S

  • Zoro # G7557839


product price: $19.15
/ea
Sold in multiples of 10 for $191.50

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT332ESU-AC5015S
Zoro #
G7557839
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.173"
Insert Thickness
0.187"
Nose Radius
0.031"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
VBMT160408N-SU
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
ANSI Number
VBMT332ESU
For Use With
Toolholders, Boring Bars
Coating
PVD
Hardened (H) Compatibility
No
Relief Angle
5 Degrees
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
No. of Edges
2
Mounting Style
Screw
Primary Material Application ISO Code
K, M, N, P, S
ANSI Code
VBMT332ESU
Cutting Application
Turning
Finish - Machining
AlTiSiN
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Manufacturer Grade
AC5015S
Measurement System
Fractional Inch
Number of Cutting Edges
2
Chip-Breaker Style
Single
Features
Excellent Wear Resistance
Insert Holding Type
Countersink Hole
Chip-Breaker Code
ESU
Clearance Angle
5 Degrees
Shape
Rhombic
Included Angle
35 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code VBMT332ESU, Chip-Breaker Style Single, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.