Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide

  • Mfr # VBMT332ESU-AC5025S

  • Zoro # G7557884


product price: $20.59
/ea
Sold in multiples of 10 for $205.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT332ESU-AC5025S
Zoro #
G7557884
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Insert Thickness
0.187"
Nose Radius
0.031"
Mounting Hole Dia.
0.173"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
VBMT160408N-SU
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
2
Relief Angle
5 Degrees
ANSI Number
VBMT332ESU
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Coating
PVD
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Cutting Application
Turning
Number of Cutting Edges
2
Insert Holding Type
Countersink Hole
Chip-Breaker Code
ESU
Included Angle
35 Degrees
Chip-Breaker Style
Single
Measurement System
Fractional Inch
ANSI Code
VBMT332ESU
Finish - Machining
AlTiSiN
Shape
Rhombic
Material - Machining
Carbide
Primary Material Application ISO Code
S10 - S30
Coating Process
PVD
Features
Excellent Fracture Resistance
Manufacturer Grade
AC5025S
Clearance Angle
5 Degrees
Primary Material Application
Nickel, Titanium
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code VBMT332ESU, Chip-Breaker Style Single, Clearance Angle 5 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.