Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VBMT, 2, Cermet

  • Mfr # VBMT332ESU-T1500Z

  • Zoro # G6307747


product price: $18.05
/ea
Sold in multiples of 10 for $180.50

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT332ESU-T1500Z
Zoro #
G6307747
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.173"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
8 Degrees
ISO Number
VBMT160408NSU
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
2
Mounting Style
Top and Hole Clamping
Cast Iron (K) Compatibility
No
Coating
CBN
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
ANSI Number
VBMT332ESU-T1500Z
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Chip-Breaker Style
Single
Features
Wear Resistant
Chip-Breaker Code
ESU
Clearance Angle
5 Degrees
Shape
Rhombic
Insert Holding Type
Countersink Hole
Number of Cutting Edges
2
Manufacturer Grade
T1500Z
Measurement System
Fractional Inch
Material - Machining
Cermet
Included Angle
35 Degrees
Primary Material Application ISO Code
P
Coating Process
PVD
Primary Material Application
Steel
ANSI Code
VBMT332ESU
Cutting Application
Turning
Material
Cermet
Style
VBMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, ANSI Code VBMT332ESU, Chip-Breaker Style Single, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.