Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VCGA, 1, CBN

  • Mfr # 2NCVCGA331-BNC2020

  • Zoro # G6374317


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
VCGA
Inscribed Circle
3
Insert Size
331
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCVCGA331-BNC2020
Zoro #
G6374317
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
331
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1875"
Thickness
3
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGA
Inscribed Circle
3
Chip-Breaker
No
Grade
BNC2020
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NC-VCGW160404
No. of Edges
2
ANSI Number
2NCVCGA331-BNC2020
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Screw-On
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Workpiece Compatibility
Hardened (H), Steel (P)
Super Alloy (S) Compatibility
No
Coating
CVD
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Features
Excellent Wear Resistance and Breakage Resistance
Number of Cutting Edges
2
Primary Material Application
Hardened Steel
Cutting Application
Turning
Clearance Angle
7 Degrees
Shape
Rhombic
Included Angle
35 Degrees
Manufacturer Grade
BNC2020
Material - Machining
CBN
ANSI Code
2NC-VCGA331
Primary Material Application ISO Code
H20 - H30
Material
CBN
Application
Finishing
Style
VCGA

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, ANSI Code 2NC-VCGA331, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.