Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VCGT, .2, Carbide

  • Mfr # VCGT330MESI-AC520U

  • Zoro # G6380775


product price: $21.15
/ea
Sold in multiples of 10 for $211.50

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
3
Insert Size
330
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCGT330MESI-AC520U
Zoro #
G6380775
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
330
Corner Radius
.2
Insert Thickness
0.1250"
Nose Radius
0.0039"
Mounting Hole Dia.
0.173"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC520U
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
VCGT160401MN-SI
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw-On
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Cutting Direction
Neutral
Hardened (H) Compatibility
No
No. of Edges
2
Coating
Uncoated
ANSI Number
VCGT330MESI-AC520U
For Use With
Toolholders, Boring Bars
Manufacturer Grade
AC520U
Finish - Machining
TiAlN+AlCrN
ANSI Code
VCGT330MESI
Included Angle
35 Degrees
Material - Machining
Carbide
Chip-Breaker Style
Single
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Cutting Application
Turning
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Code
MESI
Features
Excellent Fracture Resistance
Shape
Rhombic
Insert Holding Type
Countersink Hole
Primary Material Application ISO Code
M, P, S
Coating Process
PVD
Measurement System
Fractional Inch
Material
Carbide
Style
VCGT
Application
Roughing

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 3/8 in, TiAlN+AlCrN, ANSI Code VCGT330MESI, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.